Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Universal Blank Rack Mount Panels - Electriduct

  • Mfr # QWM-ED-WM-2U-BP

  • Zoro # G0118895


product price: $19.25
/ea

Key Features

Dimensions
19"W x 3.50"H x 0.375"L
Rack Unit
2U
Style
Solid Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QWM-ED-WM-2U-BP
Zoro #
G0118895
UPC #
-
Country of Origin
China

Dimensions

Dimensions
19"W x 3.50"H x 0.375"L

Details

Rack Unit
2U
Style
Solid Blank

Description

Keep your rack mount component cables under control with these metal construction universal wire managers. Power-coated black to match any rack or enclosures, each cable manager helps organize and route patch cords, power cords and other miscellaneous cables that power your most important network hardware.
Mounting: Standard 19" EIA
Rack Units: 2U
Dimensions: 19"W x 3.50"H x 0.375"L
Cable Management Type: Blank Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.