Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Plastic Oval Desk Grommet- Black

  • Mfr # GR-ED-180L-1-BK

  • Zoro # G9918929


product price: $13.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-ED-180L-1-BK
Zoro #
G9918929
UPC #
-
Country of Origin
China

Description

Running computer cables, or maybe a projector and audio system setup in a class room or board room, when standard size desk grommets are inadequate, this large oval table grommet might just be what you are looking for.
Made from durable plastic, sleek profile and cost effective, adding this product into any table or desk is a must have, especially if you want a neat cable pass through.
Overall Size: 7.5625"L x 2.41"H
Inside Opening: 6.9375"L x 1.8"H
Hole Size: 7.125"L x 1.98"H
Depth: 0.625"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.