Zoro Homepage

Cable Protector 45 Deg Left Turn, 1-7/8 in H, 16 in L, 10 in W, 2 Channel, Rubber

  • Mfr # CP-RPS-212-LT

  • Zoro # G9817593


product price: $28.59
/ea

Key Features

Height
1-7/8 in
Length
16 in
Width
10 in
Load Capacity
12,000 lb/Axle
Number of Channels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-RPS-212-LT
Zoro #
G9817593
UPC #
-
Country of Origin
China

Dimensions

Height
1-7/8 in
Length
16 in
Width
10 in
Max. Cable Dia.
1-1/5 in

Details

Item
Cable Protector 45 Deg Left Turn
Load Capacity
12,000 lb/Axle
Number of Channels
2
Material
Rubber

Description

Left 45 Deg Turn for Extreme Rubber Small Cord Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.