Zoro Homepage

Low Profile Electrical Power Extension Cord Cover- 5FT- Beige

  • Mfr # PE-5FT-UL-BE

  • Zoro # G9810821


product price: $32.99
/ea

Key Features

Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE-5FT-UL-BE
Zoro #
G9810821
UPC #
-
Country of Origin
China

Dimensions

Height
0.5 in
Length
5 ft

Details

Color
Beige

Description

Our lay flat power extension allows you to extend power from the wall outlet without having an unsightly power cord running across your floor. The low profile design also helps to manage and prevent tripping hazards.
Additional Cord Length: 2ft
# of Outlets: 2
Length: 5ft
Width: 2.375"
Height: 0.5"
Color: Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.