Zoro Homepage

Medium Corner Duct 1150 Series Cable Raceway- 5ft- Black

  • Mfr # SRCD-1150-5-BK

  • Zoro # G9812395


product price: $18.09
/ea

Key Features

Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCD-1150-5-BK
Zoro #
G9812395
UPC #
-
Country of Origin
China

Dimensions

Length
5 ft
Size
Medium

Details

Color
Black

Description

The corner duct cable raceway is designed for commercial, industrial and residential applications to store and hide cables located in the corner of a room and running from ceiling to floor. The unique three-sided channel design comes with pre-applied adhesive backing for attaching to right-angle walls, and the third side includes a snap-on cover for easy maintenance.
Series: 1150
Depth: 0.813"
Width: 2.187"
Wall Thickness: 0.065"
Length: 5ft
Qty: 1 Piece
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.