Zoro Homepage

Metal 2.5" Desk Grommet- Brushed Bronze

  • Mfr # GR-MET-250-BB

  • Zoro # G9889072


product price: $13.19
/ea

Key Features

Color
Brushed Bronze
Dia.
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-MET-250-BB
Zoro #
G9889072
UPC #
-
Country of Origin
China

Dimensions

Dia.
2-1/2 in

Details

Item
Desk Grommet
Color
Brushed Bronze

Description

Our Metal Desk Grommets are more durable due to the zinc die-cast characteristics and the one piece, low profile and shallow depth, allows for ease of installation and desk/workstation compatibility.
Size: 2.5" Grommet(requires a 2.5"+/- hole size)
Opening: 0.82"
Depth: 0.47"
Color: Brushed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.