Zoro Homepage

Mountable Rubber Curb Ramp, 9.25in Rise, Black, 1 Piece

  • Mfr # CR-RPS-JET-9.2

  • Zoro # G622625008


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
19.75 in
Length
31.3 in
Overall Height
9.2 in
Material
Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-RPS-JET-9.2
Zoro #
G622625008
UPC #
-
Country of Origin
United States

Dimensions

Width
19.75 in
Length
31.3 in
Overall Height
9.2 in

Details

Material
Rubber
Color
Black
Item
Mountable Curb Ramp

Description

The Jet Curb Ramp uses a stacked design where a mini ramp is fixed on top of a curb ramp to give its massive 9.2" rise. Built-in 4-point mounting holes for permanent installation and a water channel to prevent water build-up where water runs along curbs. This is for industrial and commercial applications where large vehicles need to go up and down levels.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.