
Mountable Rubber Threshold Ramp, 2.8in Rise, Black, 1 Piece
Mfr # CR-RPS-MBR-2.8
Zoro # G622625015
product price: $60.99
/eaKey Features
Color
Black
Overall Height
2.8 in
Length
22.9 in
Width
19.75 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-RPS-MBR-2.8
Zoro #
G622625015
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.8 in
Length
22.9 in
Width
19.75 in
Details
Color
Black
Item
Mountable Threshold Ramp
Material
Rubber
Description
Provide a safe and easy path up and down curbs and thresholds for pedestrians, wheelchairs (needs 2 ramps), carts, bikes and more by using these mountable rubber ramps. Made from durable industrial grade rubber, it offers great traction compared to plastic and polyurethane options. Portable or permanent, you can carry to job sites, add or remove during operating hours, and with the integrated mounting holes, fix to the ground or structure for ultimate stability. Available in a number of sizes to help match a multitude of applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.