Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mountable Rubber Threshold Ramp, 2in Rise, Black, 1 Piece

  • Mfr # CR-RPS-MBR-2.0

  • Zoro # G222625002


product price: $54.99
/ea

Key Features

Color
Black
Material
Rubber
Width
19.75 in
Overall Height
2 in
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-RPS-MBR-2.0
Zoro #
G222625002
UPC #
-
Country of Origin
United States

Dimensions

Width
19.75 in
Overall Height
2 in
Length
19 in

Details

Color
Black
Material
Rubber
Item
Mountable Threshold Ramp

Description

Provide a safe and easy path up and down curbs and thresholds for pedestrians, wheelchairs (needs 2 ramps), carts, bikes and more by using these mountable rubber ramps. Made from durable industrial grade rubber, it offers great traction compared to plastic and polyurethane options. Portable or permanent, you can carry to job sites, add or remove during operating hours, and with the integrated mounting holes, fix to the ground or structure for ultimate stability. Available in a number of sizes to help match a multitude of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.