
Mountable Rubber Threshold Ramp, 7.6in Rise, Black, 1 Piece
Mfr # CR-RPS-MBR-7.6
Zoro # G822625013
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7.6 in
Width
19.75 in
Color
Black
Length
22.75 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-RPS-MBR-7.6
Zoro #
G822625013
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7.6 in
Width
19.75 in
Length
22.75 in
Details
Item
Mountable Threshold Ramp
Color
Black
Material
Rubber
Description
Provide a safe and easy path up and down curbs and thresholds for pedestrians, wheelchairs (needs 2 ramps), carts, bikes and more by using these mountable rubber ramps. Made from durable industrial grade rubber, it offers great traction compared to plastic and polyurethane options. Portable or permanent, you can carry to job sites, add or remove during operating hours, and with the integrated mounting holes, fix to the ground or structure for ultimate stability. Available in a number of sizes to help match a multitude of applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.