
Mounting Base Kit- 1.5" bases(25) + 6" ties(25)- White
Mfr # CT-ED-ABM-150-CL-KIT
Zoro # G9840404
product price: $13.55
Key Features
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-ED-ABM-150-CL-KIT
Zoro #
G9840404
UPC #
-
Country of Origin
China
Details
Item
Mounting Base Kit
Color
Clear
Description
These Adhesive Backed Mounting Bases can be mounted to virtually anything due to the strong adhesive backing and screw mounting holes. Use in conjunction with nylon zip ties or metal cable ties, you can safely secure cables and wires to desks, walls or other fixtures as needed.
For a permanent fixture, use the 1/8" mounting holes to securely screw down your cables.
Size: 1.5"
Pack Qty: 50 Mounting Bases/100 6" Ties
Color: Clear
For a permanent fixture, use the 1/8" mounting holes to securely screw down your cables.
Size: 1.5"
Pack Qty: 50 Mounting Bases/100 6" Ties
Color: Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.