Zoro Homepage

Mounting Tape, 3/4 in W, 5 ft L, Acrylic Foam

  • Mfr # TAPE-HAWK-075-5FT

  • Zoro # G0116646


product price: $12.69
/ea

Key Features

Imperial Tape Length
5 ft
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic PSA Coated
Tape Tensile Strength
100 lb/sq in
Min. Tape Performance Temp.
-40°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPE-HAWK-075-5FT
Zoro #
G0116646
UPC #
-
Country of Origin
China

Dimensions

Imperial Tape Length
5 ft
Imperial Tape Width
3/4 in

Details

Item
Mounting Tape
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic PSA Coated
Tape Tensile Strength
100 lb/sq in
Min. Tape Performance Temp.
-40°C
Max. Tape Performance Temp.
150°C

Description

Our Double Sided Acrylic Base Mounting Tape features industrial strength adhesive that bonds to smooth surface materials such as wood, metal, concrete, bricks, plastic and more.
This high adhesion acrylic adhesive is weather resistant and removable without leaving residues, makes it a great option for fixing, installing and holding items in and around the home and office.
Resistance: Solvent, Chemical, UV, Heat
Tensile Strength: Approx. 100lbs PSI
Width: 3/4"
Length: 5ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.