Zoro Homepage

Neoprene 3-Channel Cord Protector and Concealer- 10FT- Tan

  • Mfr # CC-RI-CP-10-TN

  • Zoro # G9846381


product price: $25.75
/ea

Key Features

Color
Tan
Includes
Double-Sided Tape
Height
5/8 in
Width
2-5/8 in
Material
Neoprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-RI-CP-10-TN
Zoro #
G9846381
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 FT
Height
5/8 in
Width
2-5/8 in
Side Channel Size
1/4 in x 1/4 in
Center Channel Size
1/2 in x 3/8 in

Details

Item
Cord Protector
Color
Tan
Includes
Double-Sided Tape
Material
Neoprene Rubber
Flammability
UL 94-HB

Description

Made from Neoprene Rubber, this high quality material is flexible, can be easily cut to length, and will not ripple like traditional plastic cord covers. The UT Wire cord protector has 3 usable channels (2 top loading channels and 1 bottom loading channel) to store your cables while preventing tripping hazards around the home or workplace. Length: 10ft Width: 2-5/8" Height: 5/8" Center Channel: 1/2" x 3/8" Side Channel: 1/4" x 1/4" Color: Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.