Zoro Homepage

Non-Slit Polyethylene Wire Loom- 1/4" x 2500FT- Black

  • Mfr # WL-BK-NS-025-2500

  • Zoro # G9822152


product price: $253.99
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-BK-NS-025-2500
Zoro #
G9822152
UPC #
-
Country of Origin
United States

Dimensions

Length
2500 ft
Dia.
1/4 in

Details

Color
Black

Description

Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires.
This non-split loom is made from durable polyethylene, the corrugated channel offers not only abrasion resistance, but also defense against puncturing, friction, and other forms of agitation that can otherwise damage delicate cabling.
Diameter: 1/4"
Length: 2500ft
Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.