Open Slot Wire Duct- 1" x 1" x 6.5ft- Full Case- 25pcs- Black

  • Mfr # WD-ED-OS-CASE-100-100-BK

  • Zoro # G9811591


product price: $123.75
Free Shipping & Returns

Key Features

Color
Black
Length
164 ft.
Size (Width x Height)
1 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-ED-OS-CASE-100-100-BK
Zoro #
G9811591
UPC #
-
Country of Origin
China

Dimensions

Length
164 ft.
Size (Width x Height)
1 in x 1 in

Details

Color
Black

Description

Our economical PVC plastic wire duct can be cut to any length. Each wire duct includes a cover to provide 360 protection. Equipped with predrilled holes for ease of mounting.
Small Hole:0.46"H x 0.19"W
Large Hole:0.58"H x 0.25"W
Distance between holes:0.48"
Duct HxW: 1" x 1"
Type: Open Slot
Length Per Stick: 6.5ft
Case Qty: 25
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.