Open Slot Wire Duct- 1" x 1" x 6.5ft- Small Case- 6pcs- Gray

  • Mfr # WD-ED-OS-SC-100-100-GY

  • Zoro # G9846871


product price: $46.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-ED-OS-SC-100-100-GY
Zoro #
G9846871
UPC #
-
Country of Origin
China

Description

Our economical PVC plastic wire duct can be cut to any length. Each wire duct includes a cover to provide 360 protection. Equipped with predrilled holes for ease of mounting.
Small Hole:0.46"H x 0.19"W
Large Hole:0.58"H x 0.25"W
Distance between holes:0.48"
Duct HxW: 1" x 1" (25mm x 25mm)
Type: Open Slot
Length Per Stick: 6.5ft
Case Qty: 6
Color: Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.