Zoro Homepage

Open Slot Wire Duct- 2" x 2" x 6.5ft- Half Case- 12pcs- White

  • Mfr # WD-ED-OS-HC-200-200-WT

  • Zoro # G9850922


product price: $107.99
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-ED-OS-HC-200-200-WT
Zoro #
G9850922
UPC #
-
Country of Origin
China

Description

Our economical PVC plastic wire duct can be cut to any length. Each wire duct includes a cover to provide 360 protection. Equipped with predrilled holes for ease of mounting. Small Hole:0.46"H x 0.19"W Large Hole:0.58"H x 0.25"W Distance between holes:0.48" Duct HxW: 2" x 2" (50mm x 50mm) Type: Open Slot Length Per Stick: 6.5ft Case Qty: 12 Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.