Open Slot Wire Duct- 4" x 4" x 6.5ft- Full Case- 10pcs- Gray

  • Mfr # WD-ED-OS-CASE-400-400-GY

  • Zoro # G9812605


product price: $188.99
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD-ED-OS-CASE-400-400-GY
Zoro #
G9812605
UPC #
-
Country of Origin
China

Description

Our economical PVC plastic wire duct can be cut to any length. Each wire duct includes a cover to provide 360 protection. Equipped with predrilled holes for ease of mounting. Small Hole:0.46"H x 0.19"W Large Hole:0.58"H x 0.25"W Distance between holes:0.48" Duct HxW: 4" x 4" (100mm x 100mm) Type: Open Slot Length Per Stick: 6.5ft Case Qty: 10 Color: Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.