
Outlet Strip, Edge Mount, USB, 5-15R, 5-15P, 8 ft., Black
Mfr # PDC-SW-3P-2DATA-DT
Zoro # G9852584
product price: $55.39
/eaKey Features
Type
Edge Mount, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
8 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDC-SW-3P-2DATA-DT
Zoro #
G9852584
UPC #
-
Country of Origin
China
Dimensions
Cord Length
8 ft.
Details
Item
Outlet Strip
Type
Edge Mount, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
ANSI/UL 1449, CSA C22.2, RoHS Compliant
Number of Outlets
2 USB/3
Mount Type
Edge Mount
Description
If you want to add additional power for your devices, but not sure what type of power center works best for you, check out our edge mount desk power centers.
Power Outlets: 3
CAT6/RJ45: 2
Cord Length: 8ft
Desk Thickness: 1.7"
Approximate Clamp Dimensions: 4"W x 5/8"H x 5/8"L
Cut-Out Size: 7.38" x 2.22"
Color: Black
Power Outlets: 3
CAT6/RJ45: 2
Cord Length: 8ft
Desk Thickness: 1.7"
Approximate Clamp Dimensions: 4"W x 5/8"H x 5/8"L
Cut-Out Size: 7.38" x 2.22"
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.