Zoro Homepage

Outlet Tap, Surge, Swivel, USB, 2 USB/6 Outlet(s) White

  • Mfr # PDC-SWIVEL-6P-2U-WT

  • Zoro # G9820822


product price: $22.09
/ea

Key Features

Type
Surge, Swivel, USB
Color
White
Number of Outlets
2 USB/6
Description
6 Outlet Swivel w/2 USB Charging Wall Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC-SWIVEL-6P-2U-WT
Zoro #
G9820822
UPC #
-
Country of Origin
China

Details

Item
Outlet Tap
Type
Surge, Swivel, USB
Color
White
Number of Outlets
2 USB/6
Description
6 Outlet Swivel w/2 USB Charging Wall Tap

Description

Space saving and functional, our 6 power outlet wall tap turns your standard duplex receptacle into a multi-outlet surge protector. The swivel design allows you to plug your devices in different angles up to 180° range, which can save space and help keep a tidy area.
AC Outlets: 6 (15A, 125V, 60Hz, 1875W)
Surge Protectoion: 1200 Joules
USB Ports: 2(2.1A shared)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.