Zoro Homepage

Outlet Tap, Surge, USB, 5-15R, 5-15P, 8 ft.

  • Mfr # PDC-SW-4P-2U

  • Zoro # G9821014


product price: $47.99
/ea

Key Features

Type
Surge, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
8 ft.
Standards
UL 1449, CSA C22.2, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC-SW-4P-2U
Zoro #
G9821014
UPC #
-
Country of Origin
China

Dimensions

Cord Length
8 ft.

Details

Item
Outlet Tap
Type
Surge, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Standards
UL 1449, CSA C22.2, RoHS Compliant
Number of Outlets
2 USB/4
Description
Pull-Up Power Center
USBOutlets
2
USB Output
DC 5V, 2.1A
Type 3 SPDs
UL, cUL Listed. 12A, 125V AC, 50/60Hz
PowerOutlets
4

Description

Adding power to conference tables, library desks or home offices has never been so easy due to the release of the Pull-Up PowerTap Grommet. This unit takes up minimal surface space when not in use, you can extract 4 power outlets and 2 USB outlets while providing surge protection to electronic such as, laptops, cell phones and a myriad of electrical devices.
Power: 4 Outlet NEMA 5-15R
USB Output: DC 5V, 2.1A
Surge Protection: 2100 Joules
Power Cord: 8ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.