Zoro Homepage

Outlet Tap, USB, 5-15R, 5-15P, 3 to 25 ft., Black

  • Mfr # PDC-SW-GMPT-USB-2PACK

  • Zoro # G9843414


product price: $85.39
Free Shipping & Returns

Key Features

Type
USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
3 to 25 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC-SW-GMPT-USB-2PACK
Zoro #
G9843414
UPC #
-
Country of Origin
China

Dimensions

Cord Length
3 to 25 ft.

Details

Item
Outlet Tap
Type
USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL 962A, CSA C22.2, RoHS Compliant
Number of Outlets
2 USB/3

Description

Sleek and well priced, The Power Tap Hidden Power Center makes a wonderful addition to any desk requiring a power source and secure internet connection. This grommet style power and data center rotates 180 to either hide under the grommet cover or expose the 3 ground power outlets, category 5/6 ethernet, 2 USB connectors or a combination of both. Pack of 2.
Power Outlets: 3
Power Cord Length: 7ft
Connectivity: 2 Pass Through USB
Housing: ABS Plastic
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.