Zoro Homepage

Plastic Brush 2" Desk Grommet- Black

  • Mfr # GR-ED-BR-200-BK

  • Zoro # G9918935


product price: $12.99
/ea

Key Features

Opening Size
2 in
Color
Black
Dia.
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-ED-BR-200-BK
Zoro #
G9918935
UPC #
-
Country of Origin
China

Dimensions

Opening Size
2 in
Dia.
2-1/4 in

Details

Item
Desk Grommet
Color
Black

Description

Prevent losing miscellaneous items such as pens, paper clips and other items found on top of your desk by upgrading your standard grommet to a brush desk grommet.
Uniquely designed to provide the flexibility your pass-thru cables may need while the brush bristles create a barrier stopping objects from falling into the unused space.
Color: Black
Overall Diameter: 2.25"
Depth: 0.875"
Hole Size: 2"
Opening HxW: 0.5625" x 1.375"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.