Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Flanged Wire Guard- 1" x 5ft- Black

  • Mfr # SR-WG-100-5-1-BK

  • Zoro # G9889221


product price: $19.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-WG-100-5-1-BK
Zoro #
G9889221
UPC #
-
Country of Origin
China

Description

Can be used for indoor/outdoor applications, our "U" shaped PVC wire guards conceal and protect cabling from rain, snow, sun and even some impact resistance. Strong UL 94-V0 material can be easily painted to match installation site.
Predrilled Mounting Holes: 1.375"L x 0.25"W
Size: 1"
Length: 5ft
Qty: 1
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.