Zoro Homepage

Plug Adapter, 3 Outlet(s) White, 1 PK

  • Mfr # PE-ED-GA-5505-3PK

  • Zoro # G0119114


product price: $11.69

Key Features

Color
White
Standards
UL Listed
Number of Outlets
3
Description
3 Outlet 2 Prong Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE-ED-GA-5505-3PK
Zoro #
G0119114
UPC #
-
Country of Origin
China

Details

Item
Plug Adapter
Color
White
Standards
UL Listed
Number of Outlets
3
Description
3 Outlet 2 Prong Adapter

Description

These multi-outlet power tap adapters are a convenient and resourceful amenity for your home and office. Perfect for space saving and utilizing the most power from a single outlet, converting to many allows multiple appliances to be plugged into the same area.
Features: 2-Prong
Outlets: 3
Color: White
Pack Size: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.