
Plug Adapter, Lateral Swivel, 3 Outlet(s) White, 1 PK
Mfr # PE-ED-GA-5517-3PK
Zoro # G0117477
product price: $13.69
Key Features
Type
Lateral Swivel
Color
White
Standards
UL Listed
Number of Outlets
3
Description
3 Outlet 2 Prong Lateral Swivel Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE-ED-GA-5517-3PK
Zoro #
G0117477
UPC #
-
Country of Origin
China
Details
Item
Plug Adapter
Type
Lateral Swivel
Color
White
Standards
UL Listed
Number of Outlets
3
Description
3 Outlet 2 Prong Lateral Swivel Adapter
Description
These multi-outlet power tap adapters are a convenient and resourceful amenity for your home and office. Perfect for space saving and utilizing the most power from a single outlet, converting to many allows multiple appliances to be plugged into the same area.
Features: Swiveling 2-Prong
Outlets: 3
Color: White
Pack Size: 3
Features: Swiveling 2-Prong
Outlets: 3
Color: White
Pack Size: 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.