Power Strip- 2.4 AMP- Outlets/2 USB Ports- 6ft Cord- White

  • Mfr # PDU-TSTRIP-2.4A-6P-2U-WT

  • Zoro # G0277357


product price: $17.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU-TSTRIP-2.4A-6P-2U-WT
Zoro #
G0277357
UPC #
-
Country of Origin
China

Description

Sleek design, modern color options, and quality construction, our 6 Outlet Power Strip with surge protection is great for work stations, bedrooms and home offices.
Integrated with two USB charge ports with a max output of 2.4A, its works with smart phones, small appliances, and other devices.
A 6 foot power cord allows placement flexibility and a circuit breaker for power spikes.
Max Current: 15A
Max Voltage: 125V
Max Power: 1875W
Surge Protection: 880J
Outlets: 6
USB: 2
Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.