
POWRAMID Surge Protector - 8FT Cord (WHITE), PK 2
Mfr # PD-KP-8-WT-2PK
Zoro # G9886954
product price: $49.99
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-KP-8-WT-2PK
Zoro #
G9886954
UPC #
-
Country of Origin
China
Details
Item
Surge Protection Device
Description
The POWRAMID Surge Protector is equipped with 6 power outlets around its conical design so each device can be plugged in without worry of blocking other outlets. Light weight and small design, this surge protector fits into areas with limited space, as well as suitcases for the traveler who needs more than 2 outlets and extra protection on the go. Pack of 2.
Surge Protection: 900 Joules
Circuit Breaker: 15A Resettable
Cord Length: 8ft
Rocker Switch: Amber
Unit Color: White
Surge Protection: 900 Joules
Circuit Breaker: 15A Resettable
Cord Length: 8ft
Rocker Switch: Amber
Unit Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.