Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 50ft

  • Mfr # WL-ED-PSC-050-50

  • Zoro # G9854903


product price: $52.89

Key Features

Color
Black
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL-ED-PSC-050-50
Zoro #
G9854903
UPC #
-
Country of Origin
China

Dimensions

Length
50 ft
Dia.
1/2 in

Details

Color
Black

Description

With a single-buckle structure, spiral design, the galvanized steel conduit is coated in PVC to provide liquid tight performance and protection against corrosion.
Our PVC Coated Galvanized Steel Conduit has good flexibility and is smooth internally to help wires pass-through easily.
Operating range: -10°C to +80°C
Length: 50ft
Diameter: 1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.