Zoro Homepage

PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/8" x 10ft

  • Mfr # WL-ED-PSC-0375-10

  • Zoro # G9807909


product price: $15.85

Key Features

Color
Black
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-ED-PSC-0375-10
Zoro #
G9807909
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Dia.
3/8 in

Details

Color
Black

Description

With a single-buckle structure, spiral design, the galvanized steel conduit is coated in PVC to provide liquid tight performance and protection against corrosion.
Our PVC Coated Galvanized Steel Conduit has good flexibility and is smooth internally to help wires pass-through easily.
Operating range: -10°C to +80°C
Length: 10ft
Diameter: 3/8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.