Zoro Homepage

Reclosable Fastener, Rubber Adhesive, 25 ft, 1 in W, Black

  • Mfr # AT-SETH-1K-25

  • Zoro # G9809683


product price: $14.45
/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Width
1 in
Hook and Loop Shape
Roll
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-SETH-1K-25
Zoro #
G9809683
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Length
25 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Hook and Loop Shape
Roll
Color
Black

Description

Self Adhesive Hook and Loop Sticky Back Tape- 1" x 25ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.