
Reclosable Fastener, Rubber Adhesive, 25 ft, 1/2 in W, Black
Mfr # AT-SETH-050K-25
Zoro # G9851193
product price: $11.15
/eaKey Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Width
1/2 in
Length
25 ft
Hook and Loop Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT-SETH-050K-25
Zoro #
G9851193
UPC #
-
Country of Origin
China
Dimensions
Width
1/2 in
Length
25 ft
Details
Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Hook and Loop Shape
Roll
Color
Black
Description
Self Adhesive Hook and Loop Sticky Back Tape- 1/2" x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.