Zoro Homepage

Round Metal 2" Desk Grommet- Gold

  • Mfr # GR-MET-200-GD

  • Zoro # G9888503


product price: $11.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-MET-200-GD
Zoro #
G9888503
UPC #
-
Country of Origin
China

Description

Our Metal Desk Grommets are more durable due to the zinc die-cast characteristics and the one piece, low profile and shallow depth, allows for ease of installation and desk/workstation compatibility.
Size: 2" Grommet(requires a 2"+/- hole size)
Opening: 0.75"
Depth: 1/2"
Color: Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.