
Round Plastic 3.125" Desk Grommet- Battleship Gray
Mfr # GR-DG310-BSG
Zoro # G9841929
product price: $12.15
/eaKey Features
Opening Size
3-1/8 in
Color
Battleship Gray
Dia.
3-1/4 in
Height
1/8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-DG310-BSG
Zoro #
G9841929
UPC #
-
Country of Origin
China
Dimensions
Opening Size
3-1/8 in
Dia.
3-1/4 in
Height
1/8 in
Grommet Depth in Table
1 in
Details
Item
Desk Grommet
Color
Battleship Gray
Material
Plastic
Type
Swivel
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 3.25"
Hole Diameter: 3.125"
Color: Battleship Gray
Overall Width: 3.25"
Hole Diameter: 3.125"
Color: Battleship Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.