Zoro Homepage

Round Plastic 3.125" Desk Grommet- Light Slate Gray

  • Mfr # GR-DG310-LSG

  • Zoro # G9807714


product price: $12.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-DG310-LSG
Zoro #
G9807714
UPC #
-
Country of Origin
China

Description

These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 3.25"
Hole Diameter: 3.125"
Color: Light Slate Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.