Zoro Homepage

Round Plastic 3.125" Desk Grommet- White

  • Mfr # GR-DG310-WT

  • Zoro # G9854949


product price: $12.99
/ea

Key Features

Opening Size
3-1/8 in
Color
White
Dia.
3-1/4 in
Type
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-DG310-WT
Zoro #
G9854949
UPC #
-
Country of Origin
China

Dimensions

Opening Size
3-1/8 in
Dia.
3-1/4 in

Details

Item
Desk Grommet
Color
White
Type
Swivel

Description

These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 3.25"
Hole Diameter: 3.125"
Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.