Rubber Curb Ramp, 5 Ton, 10000 lb, 10" L

  • Mfr # CR-RPS-CURB-5T-4-EC

  • Zoro # G407195139


product price: $23.59
/ea

Key Features

Load Capacity
10,000 lb
Material
Rubber
Width
10 in
Length
10 in
Overall Length
7/8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-RPS-CURB-5T-4-EC
Zoro #
G407195139
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Length
10 in
Overall Length
7/8 ft
Overall Width
10 in
Service Height - Maximum
4 1/4 in
Service Height - Minimum
3 3/4 in
Usable Width
10 in

Details

Item
5 Ton Rubber Curb Ramp
Load Capacity
10,000 lb
Material
Rubber
Color
Black
Weight
3.2 lb
Load Capacity - Maximum
10,000 lb
Product Type
Curb Ramp
Surface Tread Type
Grooved

Description

Rubber Curb Ramp,5 Ton,10000 lb,10" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.