
Rubber Curb Ramp, 5 Ton, 10000 lb, 10" L
Mfr # CR-RPS-CURB-5T-4SET
Zoro # G407195146
product price: $88.35
/ea
Free Shipping & Returns
Key Features
Load Capacity
10,000 lb
Material
Rubber
Width
23 4/5 in
Length
10 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-RPS-CURB-5T-4SET
Zoro #
G407195146
UPC #
-
Country of Origin
China
Dimensions
Width
23 4/5 in
Length
10 in
Overall Width
23 3/4 in
Overall Length
7/8 ft
Usable Width
43 3/4 in
Service Height - Minimum
3 3/4 in
Service Height - Maximum
4 1/4 in
Details
Item
5 Ton Rubber Curb Ramp
Load Capacity
10,000 lb
Material
Rubber
Color
Black
Product Type
Curb Ramp
Load Capacity - Maximum
10,000 lb
Surface Tread Type
Grooved
Description
Rubber Curb Ramp,5 Ton,10000 lb,10" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.