Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Ring Anti-Fatigue Drainage Mat- 3ft x 3ft x 1/2"

  • Mfr # FM-FIC-RRM33

  • Zoro # G9918463


product price: $38.49
/ea

Key Features

Thickness
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-FIC-RRM33
Zoro #
G9918463
UPC #
-
Country of Origin
China

Dimensions

Thickness
1/2"

Details

Item
Antifatigue Mat

Description

Formulated using installer-grade material rubber to improve traction and slip resistance, these anti-slip safety floor mats help prevent accidents around the home and work place.Easy to transport and install, cut to fit doorways, and clean after use, anti-slip floor mats are an economical way to prevent dirt from being tracking inside.Pattern: Rubber RingDimensions(WxL): 3ft x 3ftThickness: 1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.