Zoro Homepage
This item is Discontinued.
Electriduct Rubber T-Stem Bumpers, 5/8"D x 9/16"H, PK 400 GR-OMAR-0868

Rubber T-Stem Bumpers, 5/8"D x 9/16"H, PK 400 (Discontinued)

  • Mfr # GR-OMAR-0868
  • Zoro # G0345923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-OMAR-0868
Zoro #
G0345923
UPC #
-
Country of Origin
United States

Dimensions

Height
9/16 in

Details

Item
T-Stem Bumper
Material
Neoprene
Color
Black

Description

For protecting doors, machinery, and other components from contact damage, Rubber T-Stem Bumpers are a great solution. Made from a durable rubber, these grommets will provide a cushion between parts for years to come. Head Diameter: 5/8" Stem Diameter: 5/16" Head Height: 5/16" Stem Length: 1/4" Overall Height: 9/16" Qty: 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.