Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Threshold Ramp, 1300 lb Load Cap.

  • Mfr # CR-RPS-EX-THR-1.6

  • Zoro # G107194555


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Overall Width
39 1/4 in
Extended Length
184 in
Overall Length
1 1/4 ft
Load Capacity
1,300 lb
Usable Width
39 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-RPS-EX-THR-1.6
Zoro #
G107194555
UPC #
-
Country of Origin
China

Dimensions

Overall Width
39 1/4 in
Extended Length
184 in
Overall Length
1 1/4 ft
Usable Width
39 1/4 in
Service Height - Maximum
1 3/4 in
Service Height - Minimum
1 1/4 in

Details

Item
Transitional Surface Rubber Threshold Ramp
Load Capacity
1,300 lb
Material
Rubber
Product Type
Threshold Ramp
Maximum Rise
1.5 in
Color
Black
Load Capacity - Maximum
1,300 lb
Surface Tread Type
Grooved

Description

Rubber Threshold Ramp,1300 lb Load Cap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.