Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Recessed Bumpers, Round, 2 1/2"D x 1"H, PK 100

  • Mfr # GR-OMAR-613

  • Zoro # G0341276


product price: $333.99
Free Shipping & Returns

Key Features

Material
Styrene Butadiene
Color
Black
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-OMAR-613
Zoro #
G0341276
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in

Details

Item
Recessed Bumper
Material
Styrene Butadiene
Color
Black

Description

To put some cushioning in between car doors, cabinets, or even the feet of a chair, the best solution is SBR Recessed Bumpers. Built out of 60 durometer Styrene Butadiene, these rubber grommets are durable. Additionally, the bumpers are designed with a divot area to conceal screws, fasteners, or even the component it is used with.
Outside Diameter: 2 1/2"
Recess Diameter: 1 3/8"
Bore Diameter: 3/8"
Recess Depth: 1/2"
Total Height: 1"
Qty: 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.