Side Entry Brush Grommet- 1U
- Zoro #: G0116953
- Mfr #: QWM-ED-WM-1UBRG

Electriduct #QWM-ED-WM-1UBRG Specifications
| |
Country of Origin (subject to change): China |
Description
Keep your rack mount component cables under control with these metal construction universal wire managers. Power-coated black to match any rack or enclosures, each cable manager helps organize and route patch cords, power cords and other miscellaneous cables that power your most important network hardware.
Mounting: Standard 19" EIA
Rack Units: 1U
Dimensions: 19"W x 1.75"H x 0.375"L
Cable Management Type: Side Entry Brush Grommet
Restrictions and Compliance
This item has been restricted from sale in the following states: No |