Single Channel Strut, Half Slotted, Stainless Steel, Zinc-Plated

  • Mfr # SPS-ACD-41-21-15-SS304-5FT

  • Zoro # G310638037


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Slot Type
Half Slotted
Material
Stainless Steel
Length
5 ft
Gauge
16
Overall Width
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPS-ACD-41-21-15-SS304-5FT
Zoro #
G310638037
UPC #
-
Country of Origin
China

Dimensions

Length
5 ft
Overall Width
1-5/8 in
Overall Height
13/16 in
Overall Length
5 ft.

Details

Item
Single Channel Strut
Slot Type
Half Slotted
Material
Stainless Steel
Gauge
16
Finish
Zinc-Plated

Description

  • •These metal strut channels are hot dipped in zinc to totally coat and protect the material after fabrication.
  • •The result is superior corrosion resistance as compared to pre-galvanized material.
  • •Can be installed for indoor and outdoor applications, metal strut channels are commonly used in construction and electrical industries to connect, mount, support and brace pipes, data wire and mechanical systems, and can also be used to create a trapeze for conduit and mechanical piping and to support duct and cable trays
  • •The half slotted design of these strut channels offers attachments anywhere along the slots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products