
Single Channel Strut, Half Slotted, Steel, Zinc-Plated
Mfr # SPS-ACD-41-41-25-13-1-HDG-6FT
Zoro # G610638072
product price: $60.55
/eaKey Features
Slot Type
Half Slotted
Material
Steel
Overall Width
1-5/8 in
Overall Height
1-5/8 in
Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPS-ACD-41-41-25-13-1-HDG-6FT
Zoro #
G610638072
UPC #
-
Country of Origin
China
Dimensions
Length
70.8 in
Overall Width
1-5/8 in
Overall Height
1-5/8 in
Overall Length
5-1/2 ft.
Details
Item
Single Channel Strut
Slot Type
Half Slotted
Material
Steel
Gauge
12 ga
Finish
Zinc-Plated
Description
- •These metal strut channels are hot dipped in zinc to totally coat and protect the material after fabrication.
- •The result is superior corrosion resistance as compared to pre-galvanized material.
- •Can be installed for indoor and outdoor applications, metal strut channels are commonly used in construction and electrical industries to connect, mount, support and brace pipes, data wire and mechanical systems, and can also be used to create a trapeze for conduit and mechanical piping and to support duct and cable trays
- •The half slotted design of these strut channels offers attachments anywhere along the slots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.