
SJTW; Inline GFCI GFCI Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 3 Outlets, 5-15R, Yellow, 2 ft
Mfr # GFCI-ED-IL2FT3P
Zoro # G9918682
product price:Â $39.19
/eaKey Features
Trade Designation
SJTW; Inline GFCI
Location
Indoor/Outdoor
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GFCI-ED-IL2FT3P
Zoro #
G9918682
UPC #
-
Country of Origin
China
Dimensions
Wire Size
12 AWG
Cord Length
2 ft
Details
Item
GFCI Extension Cord
Trade Designation
SJTW; Inline GFCI
Location
Indoor/Outdoor
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Max. Amps
15A
Standards
UL, cUL Listed
Outlet Type
Triple Tap Outlet
Description
Safety is everything, and with our Inline GFCI, protect yourself against electrical shock from damaged cords or exposure to water. Designed for indoor and outdoor use, portable with automatic reset so you always ensure a safe work environment. Equipped with a triple tap. Features: -NEMA 5-15 P&R Connectors -12/3 SJTW Cord, 15Amp -UL and CUL designated rainproof for outdoor use -OSHA Compliant -Automatic Reset Length: 2ft Color: Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.