Shop ELECTRIDUCT
See all product information
Create Account
SJTW; Inline GFCI GFCI Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, 5-15R, Yellow
- Mfr # GFCI-ED-IL18IN1P
- Zoro # G9918725
product price:Â
$
28.59
/ea
Key Features
Trade Designation
SJTW; Inline GFCI
Location
Indoor/Outdoor
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GFCI-ED-IL18IN1P
- Zoro #
- G9918725
- UPC #
- -
- Country of Origin
- China
- Item
- GFCI Extension Cord
- Trade Designation
- SJTW; Inline GFCI
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Color
- Yellow
- Power Indicator
- No
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Max. Amps
- 15 A
- Standards
- UL, cUL Listed
- Outlet Type
- Single Outlet
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 18 in
Description
Safety is everything, and with our Inline GFCI, protect yourself against electrical shock from damaged cords or exposure to water. Designed for indoor and outdoor use, portable with automatic reset so you always ensure a safe work environment. Equipped with a single in line tap. Features: -NEMA 5-15 P&R Connectors -12/3 SJTW Cord, 15Amp -UL and CUL designated rainproof for outdoor use -OSHA Compliant -Automatic Reset Length: 18" Color: Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.