Zoro Homepage

Solid Wall Duct- 3.15"x3.15"x6.5ft-(No Holes)- Full Case- 10pcs- White

  • Mfr # WD-ED-SW-J-CASE-315-315-WT

  • Zoro # G9825722


product price: $152.99
Free Shipping & Returns

Key Features

Color
White
Size (Width x Height)
3.15 in x 3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-ED-SW-J-CASE-315-315-WT
Zoro #
G9825722
UPC #
-
Country of Origin
China

Dimensions

Length
65.6 ft.
Size (Width x Height)
3.15 in x 3.15 in

Details

Color
White

Description

Our economical PVC plastic wire duct can be cut to any length. Each wire duct includes a cover to provide 360 protection. The hole-free design can be drilled for custom mounting or is ideal for use with industrial glue or double sided tape.
Duct HxW: 3.15" x 3.15"
Type: Solid Wall
Length Per Stick: 6.5ft
Case Qty: 10
Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.