Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Wall Wire Duct- 2" x 2" x 5ft- Full Case- 25pcs- Black

  • Mfr # WD-ED-SW-2200-CASE-BK

  • Zoro # G9809071


product price: $204.99
Free Shipping & Returns

Key Features

Length
122.9 ft.
Size (Width x Height)
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-ED-SW-2200-CASE-BK
Zoro #
G9809071
UPC #
-
Country of Origin
China

Dimensions

Length
122.9 ft.
Size (Width x Height)
2 in x 2 in

Details

Color
Black

Description

Our economical PVC plastic wire duct can be cut to any length. Each wire duct includes a cover to provide 360 protection. Equipped with predrilled holes for ease of mounting. Duct HxW: 2" x 2" (50mm x 50mm) Type: Solid Wall Length Per Stick: 6.5ft Case Qty: 25 Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.