Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Wrap, 0.62 in Inside Dia., 3/4 in Max Bundle Dia., 50 ft, High Density Polyethylene, Black

  • Mfr # WL-SW-HD-075-50-BK

  • Zoro # G9890025


product price: $55.39

Key Features

For Maximum Bundle Diameter
3/4 in
Material of Construction
High Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL-SW-HD-075-50-BK
Zoro #
G9890025
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
0.62 in
For Maximum Bundle Diameter
3/4 in
Length
50 ft

Details

Item
Spiral Wrap
Material of Construction
High Density Polyethylene
Color
Black

Description

Add a layer of protection to your hydraulic hoses, pipes and cables by using our Heavy Duty Spiral Wrap to improve the service life of your equipment.The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.Material: High Density Polyethylene (HDPE)Operating Range: -40°C - + 80°CTensile Strength: 25MPa at room tempDiameter: 0.75"Length: 50ftColor: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.